
- D03 Direct Check Valve
- Free Flow Away from Actuator
- Check Location is Port A
- 14.5 psi Cracking Pressure
Interface | D03 |
Check Location | Port A |
Model No. | DGMDC-3-X-AK-41 |
Cracking Pressure | 14.5 psi |
Direction of Flow | Free Flow Away from Actuator |
Valve Type | Direct Check Valve |
Manufacturer Part No. | DGMDC-3-X-AK-41 |
Design No. | 41 |
Weight | 3.0 LB |
