
- Double Solenoid Valve
- High-Performance
- D03
- 3-Pos Spring Centered
- 12 VDC
description
- These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
- Efficient control of greater hydraulic powers without increasing solenoid power consumption
- Multi-fluid capability without the need to change seals
- Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
- Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
- Up to 21 gpm at 5,000 psi
- Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Solenoid Code | G |
Electrical Connector Code | None |
Electrical Connection | DIN 43650 |
Spool Shift Timing | N/A |
EN Code | None |
Pressure [Max] | 5075 psi |
Overrides | No Overrides |
Manual Override Option Code | None |
Center Position | All Ports Open |
Seal Material | Buna-N |
Electrical Options | None |
Coil Type Code | U |
NFPA Size | D03 |
Indicator Lights | No |
Crossover | All Ports Open |
Pressure Port Check Valve Pressure | N/A |
Housing Code | None |
AC/DC | DC |
Coil Rating Code | G |
Solenoid | Double |
Function | 3-Position Spring Centered |
Coil Type | DIN 43650 |
Rated Flow [Max] | 21 gal/min |
Surge Suppressor/Damper Code | None |
Voltage & Frequency | 12 VDC |
Pilot/Drain | None |
Port T Pressure Rating | 3000 psi |
Response Type | Standard Response |
Solenoid Energization Code | None |
Actuator Type | Solenoid |
Spool Code | 0 |
Spool Spring Arrangement Code | C |
Valve Type | High-Performance |
Port Restrictor Plugs | None |
Port T Code | 7 |
Function Code | 0 |
Port Restrictor Plug Code | None |
Design No. | 60 |
Operation | Solenoid Operated |
Surge Suppressor/Damper | None |
Cycle Rate [Max] | N/A |
Spool Indicator Switch Code | None |
Mechanical Options | None |
Pilot Valve Type | N/A |
Solenoid Indicator Lights Code | None |
Reducer Module | N/A |
Weight | 5.0 LB |
