
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Spool Indicator Switch Code | None |
Surge Suppressor/Damper Code | None |
Voltage & Frequency | 24 VDC |
Spool Spring Arrangement Code | C |
Solenoid | Double |
AC/DC | DC |
Compatible Fluids | Phosphate Ester Fluids |
Pilot/Drain | None |
Spool Shift Timing | N/A |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Solenoid Code | H |
Manual Override Option Code | None |
Cycle Rate [Max] | N/A |
Spool Code | 56 |
EN Code | None |
Valve Type | High-Performance |
Body Material | Gray Iron |
Indicator Lights | No |
Watt Rating | 30 W |
Model No. | DG4V 3 56C M U H7 60 |
Operation | Solenoid Operated |
Temperature Range [Max] | 158 °F |
NFPA Size | D03 |
Port T Code | 7 |
Tank Port Rating | 3046 |
Temperature Range [Min] | -4 °F |
Coil Type Code | U |
Actuator Type | Solenoid |
Manual Override | Plain Override |
Mounting | Subplate/Manifold Mount |
Mechanical Options | None |
Electrical Connector Code | None |
Rated Flow [Max] | 20 gal/min |
Performance | Standard Performance |
Pressure [Max] | 5000 psi |
Electrical Connection | DIN 43650 |
No. of Stages | Single Stage |
Fluid Cleanliness | 19/17/14 micron |
Function | 3-Position Spring Centered |
Seal Material | Viton |
Port T Pressure Rating | 3000 psi |
Leakage | Standard Performance |
Surge Suppressor/Damper | None |
Coil Rating Code | H |
Solenoid Energization Code | None |
Housing Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Solenoid Indicator Lights Code | None |
Function Code | 56 |
Design No. | 60 |
Port Restrictor Plugs | None |
Reducer Module | No |
Port Restrictor Plug Code | None |
Weight | 1.0 LB |
