
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Function | Spring Centered |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 158 °F |
Performance | Standard Performance |
Compatible Fluids | Petroleum Oil |
Pressure [Max] | 4500 psi |
Fluid Cleanliness | 19/17/14 micron |
Operation | Solenoid Operated |
Mounting | Subplate/Manifold Mount |
AC/DC | DC |
NFPA Size | D05 |
Voltage & Frequency | 12 VDC |
Seal Material | Buna-N |
Actuation Identification | Solenoid A, Solenoid B |
No. of Stages | Single Stage |
Manual Override | Plain Override |
Coil Type | ISO 4400 |
Leakage | Standard Performance |
Body Material | Gray Iron |
Actuator Type | Solenoid |
Spool Spring Arrangement Code | C |
Model No. | DG4V 5 3CJ M U G6 20 |
Tank Port Rating | 2321 |
Watt Rating | 38 W |
Rated Flow [Max] | 10 gal/min |
Weight | 0.0 LB |
