
Decompression Feature | Yes |
Design No. | 30 |
Cracking Pressure | 15 psi |
Interface | D05 |
Check Location | Port B |
Valve Type | Pilot Operated Check Valve |
Weight | 6.4 LB |

Decompression Feature | Yes |
Design No. | 30 |
Cracking Pressure | 15 psi |
Interface | D05 |
Check Location | Port B |
Valve Type | Pilot Operated Check Valve |
Weight | 6.4 LB |