
Check Location | Port A |
Cracking Pressure | 15 psi |
Decompression Feature | Yes |
Interface | D05 |
Design No. | 30 |
Valve Type | Pilot Operated Check Valve |
Weight | 1.0 LB |

Check Location | Port A |
Cracking Pressure | 15 psi |
Decompression Feature | Yes |
Interface | D05 |
Design No. | 30 |
Valve Type | Pilot Operated Check Valve |
Weight | 1.0 LB |