
- D05 Sequence Valve
- 75-1,450 psi
- Adjustment is Screw w/Locknut
- SAE-4 Gage Port
- External Drain
Gage Port | SAE-4 |
Model No. | DGMR1-5-PP-BW-E-S-30 |
Interface | D05 |
Valve Type | Sequence Valve |
Manufacturer Part No. | DGMR1-5-PP-BW-E-S-30 |
Pressure Adjustment Range (psi) | 75 to 1,450 |
External Drain | Yes |
Adjustment Type | Screw w/ Locknut |
Design No. | 30 |
Weight | 7.5 LB |
