
- Single Control Flow Control Valve
- D05 Interface
- Meter-In, Ports A & B
- Port Control on Port B
- Standard Control
Adjustment Type, Dual | N/A |
Model No. | DGMFN-5-X-B2W-30 |
Valve Type | Flow Control Valve |
Port Control | Port B |
Direction of Flow | Meter-In, Ports A & B |
Port Control, Dual | N/A |
Control Type | Single Control |
Manufacturer Part No. | DGMFN-5-X-B2W-30 |
Adjustment Type | Screw w/ Locknut |
Design No. | 30 |
Type of Control | Standard Control |
Type of Control, Dual | N/A |
Interface | D05 |
Weight | 7.0 LB |
