
- D05 Pressure Reducing Valve
- Pilot Control is on Port B
- Pressure Adjustment Range is 30-725 psi
- Screw w/Locknut Adjustment on Port B End
- SAE-4 Gage Port
Design No. | 30 |
Adjuster Location | Port B End |
Remote Control Port | No |
Port Control | Pressure Port |
Pressure Adjustment Range (psi) | 30 to 725 |
Adjustment Type | Screw w/ Locknut |
Valve Type | Pressure Reducing Valve |
Pilot Control | Port B |
Model No. | DGMX2-5-PB-AW-S-30 |
External Drain | No |
Manufacturer Part No. | DGMX2-5-PB-AW-S-30 |
Interface | D05 |
Gage Port | SAE-4 |
Weight | 7.5 LB |
