
- D05 Pressure Reducing Valve
- Pilot Control is on Port A
- Pressure Adjustment Range is 125-2,900 psi
- Screw w/Locknut Adjustment on Port B End
- SAE-4 Gage Port
Design No. | 30 |
Pressure Adjustment Range (psi) | 125 to 2,900 |
External Drain | Yes |
Remote Control Port | No |
Adjuster Location | Port B End |
Gage Port | SAE-4 |
Port Control | Pressure Port |
Model No. | DGMX2-5-PA-FW-E-S-30 |
Valve Type | Pressure Reducing Valve |
Interface | D05 |
Pilot Control | Port A |
Adjustment Type | Screw w/ Locknut |
Manufacturer Part No. | DGMX2-5-PA-FW-E-S-30 |
Weight | 7.5 LB |
