
- D05 Pressure Reducing Valve
- Pilot Control is on Port A
- Pressure Adjustment Range is 30-725 psi
- Screw w/Locknut Adjustment on Port B End
- SAE-4 Gage Port
Remote Control Port | No |
Model No. | DGMX2-5-PA-AW-E-S-30 |
Pressure Adjustment Range (psi) | 30 to 725 |
Valve Type | Pressure Reducing Valve |
Adjustment Type | Screw w/ Locknut |
Design No. | 30 |
Pilot Control | Port A |
External Drain | Yes |
Port Control | Pressure Port |
Gage Port | SAE-4 |
Interface | D05 |
Manufacturer Part No. | DGMX2-5-PA-AW-E-S-30 |
Adjuster Location | Port B End |
Weight | 7.5 LB |
