
- D05 Single Relief Valve
- Pressure Limited in Port B
- Drained into Tank Port
- 60-1,450 psi
- Screw w/Locknut Adjustment
Valve Type | Relief Valve |
External Drain | No |
Interface | D05 |
Design No. | 30 |
External Drain, Dual | N/A |
Relief Function | Single |
Port Drained Into | Tank Port |
Adjustment Type | Screw w/ Locknut |
Manufacturer Part No. | DGMC-5-BT-BW-S-30 |
Port Drained Into, Dual | N/A |
Remote Control Port | No |
Pressure Limited In | Port B |
Adjustment Type, Dual | N/A |
Pressure Limited In, Dual | N/A |
Gage Port | SAE-4 |
Pressure Adjustment Range, Dual (psi) | N/A |
Model No. | DGMC-5-BT-BW-S-30 |
Pressure Adjustment Range (psi) | 60 to 1,450 |
Weight | 7.5 LB |
