
- D05 Single Relief Valve
- Pressure Limited in Port A
- Drained into Tank Port
- 60-2,900 psi
- Screw w/Locknut Adjustment
Interface | D05 |
Adjustment Type, Dual | N/A |
Pressure Adjustment Range (psi) | 60 to 2,900 |
Port Drained Into | Tank Port |
External Drain | Yes |
Pressure Adjustment Range, Dual (psi) | N/A |
Model No. | DGMC-5-AT-FW-E-S-30 |
Gage Port | SAE-4 |
Pressure Limited In | Port A |
External Drain, Dual | N/A |
Valve Type | Relief Valve |
Design No. | 30 |
Relief Function | Single |
Pressure Limited In, Dual | N/A |
Adjustment Type | Screw w/ Locknut |
Remote Control Port | No |
Manufacturer Part No. | DGMC-5-AT-FW-E-S-30 |
Port Drained Into, Dual | N/A |
Weight | 7.5 LB |
