
- D05 Direct Check Valve
- Free Flow Away from Actuator
- Check Location is Tank Port
- 75 psi Cracking Pressure
Valve Type | Direct Check Valve |
Interface | D05 |
Check Location | Tank Port |
Cracking Pressure | 75 psi |
Direction of Flow | Free Flow Away from Actuator |
Design No. | 30 |
Model No. | DGMDC-5-X-TN-30 |
Manufacturer Part No. | DGMDC-5-X-TN-30 |
Weight | 7.0 LB |
