
- Pressure Control Valve
- Relief Valve Type
- 60 to 1450 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
Adjustment Type, Dual | Screw w/Locknut |
Remote Control Port | No |
Interface | D05 |
Port Drained Into | Tank Port |
Gauge Port Thread Type | BSP |
Pressure Adjustment Range (psi) | 60 to 1,450 |
Gage Port | G1/8 |
Pressure Limited In | Port A |
External Drain, Dual | No |
Port Drained Into, Dual | Tank Port |
External Drain | No |
Design No. | 30 |
Pressure Adjustment Range, Dual (psi) | 60-1,450 |
Relief Function | Dual |
Manufacturer Part No. | DGMC2-5-AT-BW-BT-BW-B-30 |
Pressure Limited In, Dual | Port B |
Model No. | DGMC2-5-AT-BW-BT-BW-B-30 |
Valve Type | Relief Valve |
Adjustment Type | Screw w/ Locknut |
Weight | 7.5 LB |
