
- Pressure Control Valve
- Relief Valve Type
- 60 to 4500 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
- 30 gal/min Flow Rate
Interface | D05 |
Pressure Limited In, Dual | Port B |
Gauge Port Thread Type | BSP |
Valve Type | Relief Valve |
Adjustment Type, Dual | Screw w/Locknut |
Seal Material | Buna-N |
Manufacturer Part No. | DGMC2-5-AT-GW-BT-GW-B-30 |
Pressure Limited In | Port A |
Port Drained Into | Tank Port |
Gage Port | G1/8 |
External Drain | No |
Adjustment | Yes |
Pressure Adjustment Range, Dual (psi) | 60-4,500 |
Adjustment Type | Screw w/ Locknut |
Body Material | Steel |
Remote Control Port | No |
Pressure [Max] | 4500 psi |
Performance | Standard Performance |
Pressure Adjustment Range (psi) | 60 to 4,500 |
Port Drained Into, Dual | Tank Port |
Relief Function | Dual |
External Drain, Dual | No |
Design No. | 30 |
Model No. | DGMC2-5-AT-GW-BT-GW-B-30 |
Weight | 7.5 LB |
