
- Pressure Control Valve
- Relief Valve Type
- 60 to 4500 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
Remote Control Port | Yes |
Port Drained Into | Tank Port |
Model No. | DGMC-5-PT-GW-RC-B-30 |
Pressure Limited In, Dual | N/A |
Relief Function | Single |
Valve Type | Relief Valve |
Pressure Limited In | Pressure Port |
Manufacturer Part No. | DGMC-5-PT-GW-RC-B-30 |
Interface | D05 |
Port Drained Into, Dual | N/A |
Adjustment Type, Dual | N/A |
Pressure Adjustment Range (psi) | 60 to 4,500 |
External Drain | No |
External Drain, Dual | N/A |
Gage Port | G1/8 |
Adjustment Type | Screw w/ Locknut |
Design No. | 30 |
Pressure Adjustment Range, Dual (psi) | N/A |
Gauge Port Thread Type | BSP |
Weight | 7.5 LB |
