
- D05 Pressure Reducing Valve
- Pilot Control is on Pressure Port
- Pressure Adjustment Range is 125-1,450 psi
- Micrometer w/Keylock Adjustment on Port B End
- SAE-4 Gage Port
Port Control | Pressure Port |
Manufacturer Part No. | DGMX2-5-PP-BK-S-30 |
Design No. | 30 |
Valve Type | Pressure Reducing Valve |
Model No. | DGMX2-5-PP-BK-S-30 |
Remote Control Port | No |
Adjuster Location | Port B End |
Pilot Control | Pressure Port |
Pressure Adjustment Range (psi) | 125 to 1,450 |
External Drain | No |
Gage Port | SAE-4 |
Interface | D05 |
Adjustment Type | Micrometer w/Keylock |
Weight | 7.5 LB |
