
- D05 Direct Check Valve
- Free Flow To Actuator
- Check Location is Port A
- 15 psi Cracking Pressure
Direction of Flow | Free Flow To Actuator |
Model No. | DGMDC-5-Y-AK-30 |
Interface | D05 |
Cracking Pressure | 15 psi |
Check Location | Port A |
Design No. | 30 |
Valve Type | Direct Check Valve |
Manufacturer Part No. | DGMDC-5-Y-AK-30 |
Weight | 7.0 LB |
