
- D05 Pilot Operated Check Valve
- Port B
- 15 psi Cracking Pressure
description
- These valves allow free flow in one direction in the line the check valve element is located
- flow in the opposite direction is not possible. Pilot to open check valves is nonmodulating – on/off device used for holding a load or actuator in position.
Valve Type | Pilot Operated Check Valve "B" Port |
Manufacturer Part No. | DGMPC-5-BAK-30 |
Interface | D05 |
Family Name | Vickers D05 SystemStak™ Valves |
Design No. | 30 |
Decompression Feature | No |
Model No. | DGMPC-5-BAK-30 |
Operating Pressure [Max] | 4500 psi |
Check Location | Port B |
Cracking Pressure | 15 psi |
Flow [Max] | 32 gal/min |
Weight | 6.4 LB |
