
- D05 Pilot Operated Check Valve
- Port A
- 15 psi Cracking Pressure
description
- These valves allow free flow in one direction in the line the check valve element is located
- flow in the opposite direction is not possible. Pilot to open check valves is nonmodulating – on/off device used for holding a load or actuator in position.
Interface | D05 |
Check Location | Port A |
Flow [Max] | 32 gal/min |
Cracking Pressure | 15 psi |
Model No. | DGMPC-5-ABK-30 |
Valve Type | Pilot Operated Check Valve "A" Port |
Design No. | 30 |
Manufacturer Part No. | DGMPC-5-ABK-30 |
Decompression Feature | No |
Family Name | Vickers D05 SystemStak™ Valves |
Operating Pressure [Max] | 4500 psi |
Weight | 6.4 LB |
