
- Single Control Flow Control Valve
- D05 Interface
- Meter-Out, Ports A & B
- Port Control on Port A
- Fine Control
Interface | D05 |
Type of Control, Dual | N/A |
Type of Control | Fine Control |
Model No. | DGMFN-5-Y-A1W-30 |
Port Control, Dual | N/A |
Direction of Flow | Meter-Out, Ports A & B |
Control Type | Single Control |
Design No. | 30 |
Adjustment Type | Screw w/ Locknut |
Port Control | Port A |
Adjustment Type, Dual | N/A |
Manufacturer Part No. | DGMFN-5-Y-A1W-30 |
Valve Type | Flow Control Valve |
Weight | 7.0 LB |
