
- Single Unit Vane Pumps - Fixed Displacement
- V20 Pump Series
- Right Hand (CW) Rotation
- 9 Tooth Splined Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Shaft Length | 1.25 in |
Shaft Type | 9 Tooth Splined |
Mounting | Flange Mount |
Pressure Port | SAE-12 |
Integral Valve Configuration | w/o Integral Valves |
Pressure Port Code | S |
Shaft Code + Outlet Port Code | 62A |
Displacement (in³/rev) | 1.4 |
Flow @ RPM | 7 gpm @ 1200 rpm |
Mounting Flange Code | 1 |
Shaft Dia. | 0.625 in |
Pump Series | V20 |
Shaft Key | N/A |
Mounting Flange | SAE A, 2 Bolt |
Port Type | SAE |
Outlet Port Position | Opposite Inlet Port |
Inlet Port Code | S |
Configuration | Single |
Seal Material | Buna-N |
Flow Rate | 7 gal/min @ 1200 rpm |
Design No. | 11 |
Port Size | SAE-20 |
Rotation | Right Hand (CW) |
Pressure [Max] | 2500 psi |
Weight | 18.0 LB |
