
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset Function
No. of Stages | Single Stage |
Compatible Fluids | Petroleum Oil |
Manual Override | Plain Override |
Performance | High Performance |
Rated Flow [Max] | 20 gal/min |
Seal Material | Buna-N |
Temperature Range [Max] | 158 °F |
Reducer Module | No |
Mounting | Subplate/Manifold Mount |
Actuator Type | Solenoid |
Body Material | Gray Iron |
NFPA Size | D03 |
AC/DC | AC |
Temperature Range [Min] | -4 °F |
Pressure [Max] | 5000 psi |
Tank Port Rating | 3046 |
Voltage & Frequency | 110 VAC - 50 Hz |
Spool Spring Arrangement Code | A |
Operation | Solenoid Operated |
Fluid Cleanliness | 19/17/14 micron |
Model No. | DG4V 3 2A VM U A6 60 |
Response Time | 15 to 23 ms |
Coil Type | ISO 4400 |
Function | Spring Offset |
Actuation Identification | Solenoid B |
Leakage | Standard Performance |
Indicator Lights | No |
Weight | 0.0 LB |
