
- Pressure Relief Valve
Fluid Cleanliness | 19/17/14 micron |
Body Material | Cast Iron |
Model No. | CG5V 8GW D VM U H7 11 |
Seal Material | Buna-N |
Valve Type | Pressure Relief |
Weight | 0.0 LB |

Fluid Cleanliness | 19/17/14 micron |
Body Material | Cast Iron |
Model No. | CG5V 8GW D VM U H7 11 |
Seal Material | Buna-N |
Valve Type | Pressure Relief |
Weight | 0.0 LB |