
- Pressure Relief Valve
- 44 to 2000 psi Pressure Adjustment Range
- 50 gal/min Maximum Flow
Performance | Standard Performance |
Temperature Range [Min] | -4 °F |
No. of Stages | Two Stage |
Pressure Adjustment Range (psi) | 44 to 2,000 |
Adjustment Type | Screw |
Actuation Option | Solenoid |
Valve Type | Pressure Relief |
Tank Port Rating | 3000 |
Flow [Max] | 50.00 gal/min |
Body Material | Cast Iron |
Fluid Cleanliness | 19/17/14 micron |
Adjustment | Yes |
Seal Material | Buna-N |
Model No. | CG5V 6CW D M U H7 11 |
Compatible Fluids | Anti-Wear Hydraulic Oils Invert Emulsions Water Glycol |
Pressure [Max] | 1,500 psi |
Temperature Range [Max] | 158 °F |
Manual Override | Yes |
Weight | 11.9 LB |
