
- Pressure Relief Valve
- 44 to 3000 psi Pressure Adjustment Range
- 50 gal/min Maximum Flow
Flow [Max] | 50.00 gal/min |
Pressure Adjustment Range (psi) | 44 to 3,000 |
Manual Override | Yes |
Actuation Option | Solenoid |
Body Material | Cast Iron |
Fluid Cleanliness | 19/17/14 micron |
Compatible Fluids | Anti-Wear Hydraulic Oils Invert Emulsions Water Glycol |
Tank Port Rating | 3000 |
No. of Stages | Two Stage |
Adjustment Type | Screw |
Adjustment | Yes |
Valve Type | Pressure Relief |
Temperature Range [Min] | -4 °F |
Pressure [Max] | 1,500 psi |
Model No. | CG5V 6FW D M U H7 11 |
Performance | Standard Performance |
Temperature Range [Max] | 158 °F |
Seal Material | Buna-N |
Weight | 1.0 LB |
