
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Port T Pressure Rating | 3000 psi |
Spool Code | 7 |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Mounting | Subplate/Manifold Mount |
Electrical Connection | DIN 43650 |
Cycle Rate [Max] | N/A |
Solenoid Code | C |
Port Restrictor Plug Code | None |
Operation | Solenoid Operated |
Electrical Connector Code | None |
Function Code | 7 |
Actuation Identification | Solenoid A, Solenoid B |
Manual Override Option Code | None |
Seal Material | Buna-N |
Coil Type Code | U |
Function | 3-Position Spring Centered |
Mechanical Options | None |
Spool Indicator Switch Code | None |
Port T Code | 6 |
Fluid Cleanliness | 19/17/14 micron |
NFPA Size | D03 |
Pilot/Drain | None |
Center Position | P to A & B, T Blocked |
Solenoid Energization Code | None |
Port Restrictor Plugs | None |
No. of Stages | Single Stage |
Solenoid | Double |
Indicator Lights | No |
Temperature Range [Min] | -4 °F |
Actuator Type | Solenoid |
Coil Rating Code | C |
Tank Port Rating | 3046 |
Valve Type | High-Performance |
Solenoid Indicator Lights Code | None |
Model No. | DG4V 3 7C M U C6 60 |
Reducer Module | No |
Rated Flow [Max] | 20 gal/min |
Body Material | Gray Iron |
Coil Type | ISO 4400 |
Manual Override | Plain Override |
Compatible Fluids | Petroleum Oil |
Design No. | 60 |
Temperature Range [Max] | 158 °F |
AC/DC | AC |
Surge Suppressor/Damper | None |
Performance | High Performance |
Crossover | P to A or B, T & A or B Blocked |
Spool Spring Arrangement Code | C |
Surge Suppressor/Damper Code | None |
Housing Code | None |
EN Code | None |
Leakage | Standard Performance |
Response Time | 15 to 23 ms |
Pressure [Max] | 5000 psi |
Spool Shift Timing | N/A |
Weight | 0.0 LB |
