
- Proportional Directional Valve
- 40L/min
- 2 Level
- 3 Size Code
- P Blocked, A and B to Tank
description
- The Danfoss AxisPro™ is available with both centralized and distributed control capabilities. AxisPro valves are designed for complete application flexibility. You can configure them to optimize valve availability and inventory levels. Also, the open architecture enables you to custom design a wide range of motion control solutions to meet your specific application needs. AxisPro valves are quickly and easily configured with the Danfoss Pro-FX™ configure software. The program's setup wizard takes the user through a step-by-step workflow to configure and tune the valve. Featuring parameter-based tuning, the software simplifies everything from setup to commissioning, helping you get the machine to the customer faster.
Rated Flow | 40 min |
Size Code | 3 |
Level | 2 |
Center Position | P Blocked, A and B to Tank |
Model No. | KBS2-03-05-NS-11-E-CO-A-NS-VSC-NS-002-10 |
Weight | 0.0 LB |
