
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Mounting | Subplate/Manifold Mount |
Operation | Solenoid Operated |
Pressure [Max] | 5000 psi |
Voltage & Frequency | 24 VDC |
Actuation Identification | Solenoid A, Solenoid B |
Model No. | DG4V-3M-2C-M-KUP5-H7-65 |
Rated Flow [Max] | 30 gal/min |
No. of Stages | Single Stage |
NFPA Size | D03 |
Body Material | Gray Iron |
Fluid Cleanliness | 19/17/14 micron |
AC/DC | DC |
Actuator Type | Solenoid |
Watt Rating | 30 W |
Function | Spring Centered |
Seal Material | Viton |
Weight | 0.0 LB |
