
- Series V2020 Flange Mounted Tandem Vane Pump
- Left Hand (CCW)
- 7/8" Shaft, 13 Tooth Splined
- 13.5 gpm @ 1,800 rpm
- SAE B, 2 Bolt
description
- Vickers V2020 Series pumps are double pumps that feature balanced vane-type construction. Two pumps housed in a single compact housing make installation simpler.
features
- Designed for use with oil or synthetic fire-resistant fluids
- Pump rotation, port orientation and cartridge kit are field changeable
- SAE two-bolt mounting flanges are standard
- foot mounting brackets optional
- Self-wear compensation
- performance does not degrade with use
Port Orientation - Cover End | Outlet 90° CCW from Inlet |
Port Size | 2 |
Minor Diameter | 0.728 in |
Shaft Seal Type | Single Shaft Seal |
Displacement Shaft End (cu in/revolution) | 1.81 |
Manufacturer Part No. | V2020-1F9S9S-11BB30-LH |
Shaft Dia. | 0.875 in |
Mounting Flange | SAE B, 2 Bolt |
Model No. | V2020-1F9S9S-11BB30-LH |
Seal Material | Buna-N |
Shaft End Flow @ RPM | 9 gal/min @ 1200 rpm, 13.5 gal/min @ 1800 rpm |
Pressure Port Size, Shaft End | 3/4 in SAE O-Ring |
Pressure Port Size, Cover End | 3/4 in SAE O-Ring |
Spline Description | 16/32 |
Minor Diameter [Max] | 0.7335 in |
Port Orientation - Shaft End | Outlet 90° CCW from Inlet |
Pilot Type | N/A |
Mounting | Flange Mount |
Displacement Cover End (cu in/revolution) | 1.81 |
Major Diameter [Max] | 0.873 in |
Port Type | Flange |
Major Diameter [Min] | 0.872 in |
Shaft Key | N/A |
Rotation | Left Hand (CCW) |
Pump Series | V2020 |
Cover End Flow @ RPM | 9 gal/min @ 1200 rpm, 13.5 gal/min @ 1800 rpm |
Controlled Flow Rate | N/A |
Shaft Type | 13 Tooth Splined |
Relief Valve Setting | N/A |
Shaft Length | 1.3125 in |
Minor Diameter [Min] | 0.7225 in |
Weight | 35.0 LB |
