
- Series V2020 Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 7/8" Shaft, Straight w/Key
- 18 gpm @ 1,800 rpm
- SAE B, 2 Bolt
description
- Vickers V2020 Series pumps are double pumps that feature balanced vane-type construction. Two pumps housed in a single compact housing make installation simpler.
features
- Designed for use with oil or synthetic fire-resistant fluids
- Pump rotation, port orientation and cartridge kit are field changeable
- SAE two-bolt mounting flanges are standard
- foot mounting brackets optional
- Self-wear compensation
- performance does not degrade with use
Cover End Flow @ RPM | 9 gal/min @ 1200 rpm, 13.5 gal/min @ 1800 rpm |
Shaft Seal Type | Single Shaft Seal |
Mounting Flange | SAE B, 2 Bolt |
Seal Material | Buna-N |
Relief Valve Setting | N/A |
Displacement Shaft End (cu in/revolution) | 2.38 |
Shaft Length | 2 5/16 in |
Shaft Type | Straight w/ Key |
Pilot Type | N/A |
Pressure Port Size, Cover End | 3/4 in SAE O-Ring |
Shaft Dia. | 0.875 in |
Port Size | 2 |
Spline Description | N/A |
Rotation | Right Hand (CW) |
Model No. | V2020-1F12S9S-1CC30 |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Displacement Cover End (cu in/revolution) | 1.81 |
Port Orientation - Cover End | Outlet Inline w/Inlet |
Shaft End Flow @ RPM | 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm |
Mounting | Flange Mount |
Pressure Port Size, Shaft End | 3/4 in SAE O-Ring |
Major Diameter [Min] | N/A |
Minor Diameter [Min] | N/A |
Minor Diameter [Max] | N/A |
Shaft Key | 3/16 in |
Controlled Flow Rate | N/A |
Port Type | Flange |
Manufacturer Part No. | V2020-1F12S9S-1CC30 |
Minor Diameter | N/A |
Pump Series | V2020 |
Major Diameter [Max] | N/A |
Weight | 35.0 LB |
