
- Tandem Unit Vane Pumps - Fixed Displacement
- V2010 Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 7/8 in Shaft Diameter
description
- Vickers V2010 Series pumps are double pumps that feature balanced vane-type construction. Two pumps housed in a single, compact housing make installation simpler.
features
- Pump rotation, port orientation and cartridge kit are field changeable
- Designed for use with oil or synthetic fire-resistant fluids
- SAE 'A' two-bolt mounting flanges are standard
- foot mounting brackets optional
- Self-wear compensation
- performance does not degrade with use
Cover End Flow @ RPM | 3 gal/min @ 1200 rpm, 4.5 gal/min @ 1800 rpm |
Minor Diameter [Max] | N/A |
Pressure Port Size, Shaft End | 3/4 in SAE O-Ring |
Rotation | Right Hand (CW) |
Minor Diameter | N/A |
Model No. | V2010-1F13S3S-1AA12 |
Port Type | Flange |
Displacement Cover End (cu in/revolution) | 0.6 |
Shaft Type | Straight w/ Key |
Major Diameter [Min] | N/A |
Shaft Key | 3/16 in |
Mounting Flange | SAE B, 2 Bolt |
Minor Diameter [Min] | N/A |
Displacement Shaft End (cu in/revolution) | 2.6 |
Shaft Dia. | 0.875 in |
Mounting | Flange Mount |
Seal Material | Buna-N |
Shaft End Flow @ RPM | 13 gal/min @ 1200 rpm, 19.5 gal/min @ 1800 rpm |
Port Orientation - Cover End | Outlet 135° CCW from Inlet |
Shaft Seal Type | Single Shaft Seal |
Port Orientation - Shaft End | Outlet Opposite Inlet |
Port Size | 1.5 |
Shaft Length | 2 5/16 in |
Pilot Type | N/A |
Major Diameter [Max] | N/A |
Pump Series | V2010 |
Relief Valve Setting | N/A |
Controlled Flow Rate | N/A |
Configuration | Double |
Pressure Port Size, Cover End | 1/2 in SAE O-Ring |
Spline Description | N/A |
Weight | 30.0 LB |
