
- Tandem Unit Vane Pumps - Fixed Displacement
- V2010 Pump Series
- Flange Mount
- 13 Tooth Splined Shaft Type
- 7/8 in Shaft Diameter
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Cover End Flow @ RPM | 3 gal/min @ 1200 rpm, 4.5 gal/min @ 1800 rpm |
Shaft End Flow @ RPM | 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm |
Model No. | V2010-1F12S3S-11CC12 |
Shaft Key | N/A |
Seal Material | Buna-N |
Pressure Port Size, Shaft End | 3/4 in SAE O-Ring |
Rotation | Right Hand (CW) |
Port Type | Flange |
Controlled Flow Rate | N/A |
Minor Diameter [Max] | 0.734 in |
Pilot Type | N/A |
Shaft Seal Type | Single Shaft Seal |
Displacement Shaft End (cu in/revolution) | 2.4 |
Major Diameter [Max] | 0.873 in |
Port Size | 1.5 |
Minor Diameter | 0.728 in |
Minor Diameter [Min] | 0.723 in |
Manufacturer Part No. | V2010-1F12S3S-11CC12 |
Displacement Cover End (cu in/revolution) | 0.6 |
Relief Valve Setting | N/A |
Shaft Length | 1 5/16 in |
Shaft Type | 13 Tooth Splined |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Pump Series | V2010 |
Shaft Dia. | 0.875 in |
Major Diameter [Min] | 0.872 in |
Mounting Flange | SAE B, 2 Bolt |
Configuration | Double |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Pressure Port Size, Cover End | 1/2 in SAE O-Ring |
Spline Description | 16/32 |
Mounting | Flange Mount |
Weight | 30.0 LB |
