
- Series V2010 Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 7/8" Shaft, Straight w/Key
- 12 gpm @ 1,800 rpm
- SAE B, 2 Bolt
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pump Series | V2010 |
Rotation | Right Hand (CW) |
Pressure Port Size, Cover End | 1/2 in SAE O-Ring |
Pilot Type | N/A |
Shaft Type | Straight w/ Key |
Port Orientation - Cover End | Outlet 135° CCW from Inlet |
Seal Material | Buna-N |
Shaft Seal Type | Single Shaft Seal |
Port Type | Flange |
Manufacturer Part No. | V2010-1F8S1S-1BA12 |
Major Diameter [Min] | N/A |
Relief Valve Setting | N/A |
Controlled Flow Rate | N/A |
Minor Diameter [Min] | N/A |
Mounting Flange | SAE B, 2 Bolt |
Displacement Cover End (cu in/revolution) | 0.2 |
Pressure Port Size, Shaft End | 3/4 in SAE O-Ring |
Cover End Flow @ RPM | 1 gal/min @ 1200 rpm, 1.5 gal/min @ 1800 rpm |
Shaft Key | 3/16 in |
Major Diameter [Max] | N/A |
Shaft Length | 2 5/16 in |
Spline Description | N/A |
Port Orientation - Shaft End | Outlet 90° CCW from Inlet |
Model No. | V2010-1F8S1S-1BA12 |
Shaft Dia. | 0.875 in |
Displacement Shaft End (cu in/revolution) | 1.62 |
Minor Diameter | N/A |
Minor Diameter [Max] | N/A |
Mounting | Flange Mount |
Port Size | 1 1/2 |
Shaft End Flow @ RPM | 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm |
Weight | 30.0 LB |
