
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 16 mm Port Size
- SAE Port Type
Port Type | SAE |
Series | CVI |
Model No. | CVI-16-R20-M-50 |
Valvistor | No |
Temperature Range [Max] | 158 °F |
Insert Type | Damping |
Seal Material | Buna-N |
Compatible Fluids | Petroleum Oil |
Fluid Cleanliness | 18/16/13 micron |
Port Size | 16 mm |
Cover Function | Direction Control W/ Pilot Control |
Pressure Rating | 5000 psi |
Insert Ratio | 1:2 |
Body Material | Alloy Steel |
Flow [Max] | 65 gal/min |
Leakage | Standard |
Temperature Range [Min] | -4 °F |
Adjustment | No |
Function | Normally Open |
Weight | 0.0 LB |
