
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
Series | CVI |
Seal Material | Viton |
Port Size | 25 mm |
Insert Ratio | 1:2 |
Port Type | SAE |
Pressure Rating | 5000 psi |
Insert Type | Directional |
Temperature Range [Max] | 158 °F |
Flow [Max] | 150 gal/min |
Compatible Fluids | Petroleum Oil |
Model No. | F3-CVI-25-D20-M-50 |
Fluid Cleanliness | 18/16/13 micron |
Cover Function | Direction Control W/ Pilot Control |
Temperature Range [Min] | -4 °F |
Adjustment | No |
Body Material | Alloy Steel |
Valvistor | No |
Leakage | Standard |
Function | Normally Open |
Weight | 0.956 LB |
