
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
Body Material | Alloy Steel |
Cover Function | Direction Control W/ Pilot Control |
Series | CVI |
Adjustment | No |
Temperature Range [Min] | -4 °F |
Valvistor | No |
Function | Normally Open |
Compatible Fluids | Petroleum Oil |
Insert Ratio | 1:1.5 |
Seal Material | Buna-N |
Fluid Cleanliness | 18/16/13 micron |
Insert Type | Directional |
Port Size | 25 mm |
Model No. | CVI-25-D15-H-50 |
Temperature Range [Max] | 158 °F |
Pressure Rating | 5000 psi |
Leakage | Standard |
Port Type | SAE |
Flow [Max] | 150 gal/min |
Weight | 0.0 LB |
