
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 40 mm Port Size
- SAE Port Type
Insert Ratio | 1:1.5 |
Cover Function | Direction Control W/ Pilot Control |
Temperature Range [Max] | 158 °F |
Model No. | CVI-40-R15-L-50 |
Fluid Cleanliness | 18/16/13 micron |
Pressure Rating | 5000 psi |
Compatible Fluids | Petroleum Oil |
Function | Normally Open |
Flow [Max] | 425 gal/min |
Valvistor | No |
Insert Type | Damping |
Adjustment | No |
Leakage | Standard |
Temperature Range [Min] | -4 °F |
Port Size | 40 mm |
Body Material | Alloy Steel |
Series | CVI |
Port Type | SAE |
Seal Material | Buna-N |
Weight | 0.0 LB |
