
- Cartridge Valve Insert
- CVI Series
- Normally Closed Function
- 32 mm Port Size
- SAE Port Type
Port Size | 32 mm |
Flow [Max] | 312 gal/min |
Fluid Cleanliness | 18/16/13 micron |
Insert Type | Reducing - Normally Closed |
Compatible Fluids | Petroleum Oil |
Function | Normally Closed |
Pressure Rating | 5000 psi |
Model No. | CVI-32-X2-50 |
Leakage | Standard |
Cover Function | Reducer |
Body Material | Alloy Steel |
Temperature Range [Max] | 158 °F |
Port Type | SAE |
Seal Material | Buna-N |
Series | CVI |
Adjustment | No |
Temperature Range [Min] | -4 °F |
Valvistor | No |
Weight | 0.0 LB |
