
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
Valvistor | No |
Seal Material | Buna-N |
Leakage | Standard |
Pressure Rating | 5000 psi |
Insert Type | Variable Orifice |
Cover Function | Stroke Adjuster |
Flow [Max] | 150 gal/min |
Body Material | Alloy Steel |
Model No. | CVI-25-D105-H-50 |
Temperature Range [Max] | 158 °F |
Function | Normally Open |
Compatible Fluids | Petroleum Oil |
Temperature Range [Min] | -4 °F |
Fluid Cleanliness | 18/16/13 micron |
Adjustment | No |
Port Size | 25 mm |
Series | CVI |
Port Type | SAE |
Insert Ratio | 1:1.05 |
Weight | 0.0 LB |
