
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 40 mm Port Size
- SAE Port Type
Cover Function | Blank |
Port Size | 40 mm |
Seal Material | Buna-N |
Series | CVI |
Fluid Cleanliness | 18/16/13 micron |
Leakage | Standard |
Compatible Fluids | Petroleum Oil |
Valvistor | No |
Insert Ratio | 1:1.5 |
Model No. | CVI-40-DC15-M-50 |
Temperature Range [Min] | -4 °F |
Function | Normally Open |
Adjustment | No |
Temperature Range [Max] | 158 °F |
Flow [Max] | 425 gal/min |
Insert Type | Direct Check |
Pressure Rating | 5000 psi |
Body Material | Alloy Steel |
Port Type | SAE |
Weight | 0.0 LB |
