
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 50 mm Port Size
- SAE Port Type
Pressure Rating | 5000 psi |
Port Type | SAE |
Function | Normally Open |
Valvistor | No |
Body Material | Alloy Steel |
Adjustment | No |
Fluid Cleanliness | 18/16/13 micron |
Flow [Max] | 600 gal/min |
Port Size | 50 mm |
Leakage | Standard |
Series | CVI |
Temperature Range [Min] | -4 °F |
Compatible Fluids | Petroleum Oil |
Insert Ratio | 1:1.05 |
Model No. | CVI-50-D105-M-50 |
Insert Type | Variable Orifice |
Seal Material | Buna-N |
Temperature Range [Max] | 158 °F |
Cover Function | Stroke Adjuster |
Weight | 0.0 LB |
