
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 16 mm Port Size
- SAE Port Type
Flow [Max] | 65 gal/min |
Insert Type | Flow Control |
Cover Function | Direction Control W/ Pilot Control |
Seal Material | Viton |
Body Material | Alloy Steel |
Port Type | SAE |
Valvistor | No |
Function | Normally Open |
Leakage | Standard |
Model No. | F3-CVI-16-F20-M-50 |
Fluid Cleanliness | 18/16/13 micron |
Pressure Rating | 5000 psi |
Series | CVI |
Temperature Range [Min] | -4 °F |
Adjustment | No |
Compatible Fluids | Petroleum Oil |
Temperature Range [Max] | 158 °F |
Insert Ratio | 1:2 |
Port Size | 16 mm |
Weight | 0.0 LB |
