
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 32 mm Port Size
- SAE Port Type
Body Material | Alloy Steel |
Series | CVI |
Port Type | SAE |
Temperature Range [Max] | 158 °F |
Port Size | 32 mm |
Leakage | Standard |
Adjustment | No |
Compatible Fluids | Petroleum Oil |
Cover Function | Stroke Adjuster |
Pressure Rating | 5000 psi |
Seal Material | Buna-N |
Temperature Range [Min] | -4 °F |
Fluid Cleanliness | 18/16/13 micron |
Valvistor | No |
Insert Type | Variable Orifice |
Model No. | CVI-32-D105-H-50 |
Insert Ratio | 1:1.05 |
Flow [Max] | 312 gal/min |
Function | Normally Open |
Weight | 0.0 LB |
