
- Cartridge Valve Insert
- CVI Series
- Normally Closed Function
- 40 mm Port Size
- SAE Port Type
Valvistor | No |
Body Material | Alloy Steel |
Leakage | Standard |
Function | Normally Closed |
Temperature Range [Min] | -4 °F |
Compatible Fluids | Petroleum Oil |
Pressure Rating | 5000 psi |
Temperature Range [Max] | 158 °F |
Series | CVI |
Port Type | SAE |
Adjustment | No |
Insert Type | Reducing - Normally Closed |
Cover Function | Reducer |
Fluid Cleanliness | 18/16/13 micron |
Flow [Max] | 425 gal/min |
Model No. | CVI-40-X2-50 |
Seal Material | Buna-N |
Port Size | 40 mm |
Weight | 3.74 LB |
