
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 40 mm Port Size
- SAE Port Type
Flow [Max] | 425 gal/min |
Temperature Range [Min] | -4 °F |
Port Type | SAE |
Compatible Fluids | Petroleum Oil |
Pressure Rating | 5000 psi |
Adjustment | No |
Function | Normally Open |
Valvistor | No |
Port Size | 40 mm |
Temperature Range [Max] | 158 °F |
Seal Material | Buna-N |
Body Material | Alloy Steel |
Cover Function | Direction Control W/ Pilot Control |
Insert Type | Flow Control |
Leakage | Standard |
Series | CVI |
Model No. | CVI-40-F20-M-50 |
Fluid Cleanliness | 18/16/13 micron |
Insert Ratio | 1:2 |
Weight | 3.822 LB |
