
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 32 mm Port Size
- SAE Port Type
Flow [Max] | 312 gal/min |
Insert Ratio | 1:1 |
Model No. | CVI-32-D10-M-50 |
Body Material | Alloy Steel |
Port Size | 32 mm |
Compatible Fluids | Petroleum Oil |
Function | Normally Open |
Temperature Range [Max] | 158 °F |
Leakage | Standard |
Adjustment | No |
Cover Function | Relief |
Valvistor | No |
Pressure Rating | 5000 psi |
Seal Material | Buna-N |
Temperature Range [Min] | -4 °F |
Port Type | SAE |
Series | CVI |
Fluid Cleanliness | 18/16/13 micron |
Insert Type | Relief |
Weight | 2.012 LB |
