
- Cartridge Valve Insert
- CVI Series
- Normally Closed Function
- 16 mm Port Size
- SAE Port Type
Seal Material | Buna-N |
Leakage | Standard |
Model No. | CVI-16-U-50 |
Port Type | SAE |
Series | CVI |
Insert Ratio | 1:1 |
Temperature Range [Min] | -4 °F |
Compatible Fluids | Petroleum Oil |
Body Material | Alloy Steel |
Port Size | 16 mm |
Flow [Max] | 65 gal/min |
Fluid Cleanliness | 18/16/13 micron |
Adjustment | No |
Temperature Range [Max] | 158 °F |
Pressure Rating | 5000 psi |
Cover Function | Relief |
Function | Normally Closed |
Insert Type | Unloading |
Valvistor | No |
Weight | 0.41 LB |
