
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 16 mm Port Size
- SAE Port Type
Compatible Fluids | Petroleum Oil |
Adjustment | No |
Temperature Range [Min] | -4 °F |
Series | CVI |
Flow [Max] | 65 gal/min |
Port Size | 16 mm |
Fluid Cleanliness | 18/16/13 micron |
Port Type | SAE |
Pressure Rating | 5000 psi |
Model No. | CVI-16-D20-H-50 |
Insert Type | Directional |
Leakage | Standard |
Function | Normally Open |
Insert Ratio | 1:2 |
Valvistor | No |
Temperature Range [Max] | 158 °F |
Body Material | Alloy Steel |
Seal Material | Buna-N |
Cover Function | Direction Control W/ Pilot Control |
Weight | 0.39 LB |
